Zoro Homepage

Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes, UNF

  • Mfr # 308580

  • Zoro # G4350927


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/4"-12
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNF
Shank Dia.
1.021"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308580
Zoro #
G4350927
UPC #
662355146217
Country of Origin
United States

Dimensions

Tap Thread Size
1-1/4"-12
Shank Dia.
1.021"
Overall Length
5-3/4"
Tap Dimension Type
Inch
Tap Size
1-1/4"
Thread Length
2-9/16"
Pitch Diameter Limit
H4
65% Thread Drill Size
1.1796 in
Tap Length Standard
USCTI
Thread Size
1 1/4"-12
Shank Length
3 5/32 in
75% Thread Drill Size
1.1688 in
Square Size
0.7660 in
Size
1-1/4"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNF
Tap Material
High Speed Steel
Tap Grouping
Tap
Number of Pieces
1
List Number
HTGP
Tap Style
Straight Flute (Hand)
Tap Finish
Bright
Thread Direction
Right Hand
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Series
HTGP
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Tap Shank Standard
USCTI
Thread Standard
UNF
Thread Limit
H4
Class of Fit
2B
Threads per Inch
12
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/4 In.-12, UNF, Plug, Overall Length 5.75 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.56 in, 75 Percent Thread Drill Size 1.1688 in, Thread Limit H4, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.