Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNF

  • Mfr # 308572

  • Zoro # G4349511


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/4"-12
Tap Chamfer
Taper
Number of Flutes
6
Tap Thread Type
UNF
Tap Size
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
308572
Zoro #
G4349511
UPC #
662355146200
Country of Origin
United States

Dimensions

Tap Thread Size
1-1/4"-12
Tap Size
1-1/4"
Overall Length
5-3/4"
Shank Dia.
1.021"
Pitch Diameter Limit
H4
Thread Length
2-9/16"
Tap Dimension Type
Inch
Shank Length
3 5/32 in
75% Thread Drill Size
1.1688 in
Square Size
0.7660 in
65% Thread Drill Size
1.1796 in
Thread Size
1 1/4"-12
Tap Length Standard
USCTI
Size
1-1/4"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Taper
Number of Flutes
6
Tap Thread Type
UNF
List Number
HTGP
Tap Style
Straight Flute (Hand)
Number of Pieces
1
Tap Finish
Bright
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Material
High Speed Steel
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Series
HTGP
Threads per Inch
12
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Extended Neck
Yes
Class of Fit
2B
Tap Shank Standard
USCTI
Thread Standard
UNF
Thread Limit
H4
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, N, P
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/4 In.-12, UNF, Taper, Overall Length 5.75 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.56 in, 75 Percent Thread Drill Size 1.1688 in, Thread Limit H4, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.