Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1-1/8"-7, Bottoming, 4 Flutes, UNC

  • Mfr # 308440

  • Zoro # G4352643


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.896"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
1-1/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308440
Zoro #
G4352643
UPC #
662355145968
Country of Origin
United States

Dimensions

Shank Dia.
0.896"
Tap Size
1-1/8"
Tap Dimension Type
Inch
Overall Length
5-7/16"
Tap Thread Size
1-1/8"-7
Thread Length
2-9/16"
Pitch Diameter Limit
H4
65% Thread Drill Size
1.0044 in
Shank Length
2 7/8 in
Thread Size
1 1/8"-7
Square Size
0.6720 in
75% Thread Drill Size
0.9858 in
Tap Length Standard
USCTI
Size
1-1/8"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
HTGP
Tap Thread Type
UNC
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Bright
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Series
HTGP
Tap Shank Standard
USCTI
Threads per Inch
7
Thread Standard
UNC
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Neutral
Extended Neck
Yes
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Thread Limit
H4
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Class of Fit
2B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/8 In.-7, UNC, Bottoming, Overall Length 5.44 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.56 in, 75 Percent Thread Drill Size 0.9858 in, Thread Limit H4, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.