Straight Flute Hand Tap, 1-3/8"-12, Bottoming, 6 Flutes, UNF

  • Mfr # 308713

  • Zoro # G4352686


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-3/8"-12
Tap Chamfer
Bottoming
Number of Flutes
6
Tap Thread Type
UNF
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308713
Zoro #
G4352686
UPC #
662355146422
Country of Origin
United States

Dimensions

Tap Thread Size
1-3/8"-12
Tap Size
1-3/8"
Tap Dimension Type
Inch
Shank Dia.
1.108"
Pitch Diameter Limit
H4
Overall Length
6-1/16"
Thread Length
3"
Square Size
0.8310 in
Thread Size
1 3/8"-12
Shank Length
3 1/16 in
Tap Length Standard
USCTI
65% Thread Drill Size
1.3046 in
75% Thread Drill Size
1.2938 in
Size
1-3/8"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
6
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
Bright
Thread Direction
Right Hand
Tap Style
Straight Flute (Hand)
Standards
USCTI Table 302A
List Number
HTGP
Tap Material
High Speed Steel
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
HTGP
Extended Neck
Yes
Measurement System
Fractional Inch
Class of Fit
2B
Spiral Direction
Neutral
Thread Limit
H4
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Tap Shank Standard
USCTI
Primary Material Application ISO Code
K, M, N, P
Thread Standard
UNF
Threads per Inch
12
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 3/8 In.-12, UNF, Bottoming, Overall Length 6.06 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 in, 75 Percent Thread Drill Size 1.2938 in, Thread Limit H4, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.