Zoro Homepage

Straight Flute Hand Tap, 1-3/8"-12, Plug, 6 Flutes, UNF

  • Mfr # 308705

  • Zoro # G4350945


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-3/8"-12
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNF
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308705
Zoro #
G4350945
UPC #
662355146415
Country of Origin
United States

Dimensions

Tap Thread Size
1-3/8"-12
Shank Dia.
1.108"
Tap Size
1-3/8"
Tap Dimension Type
Inch
Pitch Diameter Limit
H4
Overall Length
6-1/16"
Thread Length
3"
Square Size
0.8310 in
Tap Length Standard
USCTI
75% Thread Drill Size
1.2938 in
Shank Length
3 1/16 in
65% Thread Drill Size
1.3046 in
Thread Size
1 3/8"-12
Size
1-3/8"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNF
Tap Style
Straight Flute (Hand)
Tap Finish
Bright
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
HTGP
Standards
USCTI Table 302A
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
HTGP
Primary Material Application ISO Code
K, M, N, P
Tap Shank Standard
USCTI
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Class of Fit
2B
Thread Limit
H4
Spiral Direction
Neutral
Shank Type - Machining
Straight
Threads per Inch
12
Measurement System
Fractional Inch
Thread Standard
UNF
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 3/8 In.-12, UNF, Plug, Overall Length 6.06 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 in, 75 Percent Thread Drill Size 1.2938 in, Thread Limit H4, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.