Straight Flute Hand Tap, #10-24, Bottoming, 4 Flutes, UNF

  • Mfr # 313119

  • Zoro # G7684629


product price: $8.25
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
#10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313119
Zoro #
G7684629
UPC #
093367131197
Country of Origin
United States

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Thread Length
1/2"
Pitch Diameter Limit
H3
Tap Thread Size
#10-24
Shank Length
1 1/2 in
Thread Size
#10-32
Square Size
0.1520 in
Tap Length Standard
USCTI
55% Thread Drill Size
4.25 mm
65% Thread Drill Size
4.15 mm
75% Thread Drill Size
#21

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Left Hand
Tap Grouping
Tap
Standards
USCTI Table 302A
Tap Finish
Bright
List Number
HTGPL
Number of Pieces
1
Tap Thread Type
UNF
Cutting Direction - Machining
Left Hand
Series
HTGPL
Thread Limit
H3
Tap Shank Standard
USCTI
Thread Standard
UNF
Threads per Inch
32
Class of Fit
2B
Measurement System
Pipe
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #10-32, UNF, Bottoming, Overall Length 2.38 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 0.88 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.