Straight Flute Hand Tap, #10-24, Plug, 4 Flutes, UNC
Mfr # 313077
Zoro # G7684446
product price: $9.15
/eaKey Features
Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
#10
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
313077
Zoro #
G7684446
UPC #
093367130770
Country of Origin
United States
Dimensions
Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Thread Length
1/2"
Tap Thread Size
#10-24
Pitch Diameter Limit
H3
Thread Size
#10-24
65% Thread Drill Size
#23
Tap Length Standard
USCTI
75% Thread Drill Size
#25
Shank Length
1 1/2 in
Square Size
0.1520 in
55% Thread Drill Size
#21
Description
Straight Flute Tap, Thread Size #10-24, UNC, Plug, Overall Length 2.38 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 0.88 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.