Zoro Homepage

Straight Flute Hand Tap, #10-32, Plug, 4 Flutes, UNF

  • Mfr # 302472

  • Zoro # G4351015


product price: $8.15
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
#10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302472
Zoro #
G4351015
UPC #
662355191972
Country of Origin
United States

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Tap Thread Size
#10-32
Thread Length
7/8"
Pitch Diameter Limit
H3
75% Thread Drill Size
#21
Thread Size
#10-32
Tap Length Standard
USCTI
65% Thread Drill Size
4.15 mm
Shank Length
1 1/2 in
Square Size
0.1520 in
55% Thread Drill Size
4.25 mm
Size
#10

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
List Number
HTGP-TN
Standards
USCTI Table 302A
Tap Finish
TiN
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
2B
Tap Shank Standard
USCTI
Primary Material Application ISO Code
K, M, P
Series
HTGP-TN
Threads per Inch
32
Measurement System
Pipe
Thread Limit
H3
Thread Standard
UNF
Extended Neck
Yes
Shank Type - Machining
Straight
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #10-32, UNF, Plug, Overall Length 2.38 in, High Speed Steel, TiN, Right Hand, Thread Length 0.88 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.