Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1/2"-13, Bottoming, 4 Flutes, UNC

  • Mfr # 306341

  • Zoro # G1814683


product price: $24.15
/ea

Key Features

Shank Dia.
Shank Dia. 0.3670"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
1/2"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306341
Zoro #
G1814683
UPC #
093367063412
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia. 0.3670"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Thread Length
1-21/32"
Pitch Diameter Limit
H5
Tap Thread Size
1/2"-13
Thread Size
1/2"-13
Square Size
0.2750 in
65% Thread Drill Size
11.00 mm
Shank Length
1 23/32 in
55% Thread Drill Size
11.30 mm
75% Thread Drill Size
27/64 in
Tap Length Standard
USCTI

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiN
Standards
USCTI Table 302A
Tap Thread Type
UNC
Number of Pieces
1
List Number
HTGP-TN
Cutting Direction - Machining
Right Hand
Threads per Inch
13
Extended Neck
Yes
Series
HTGP-TN
Tap Shank Standard
USCTI
Class of Fit
2B
Measurement System
Fractional Inch
Thread Limit
H5
Primary Material Application ISO Code
K, M, P
Thread Standard
UNC
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Bottoming, Overall Length 3.38 in, High Speed Steel, TiN, Right Hand, Thread Length 1.66 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H5, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.