Straight Flute Hand Tap, 1/2"-13, Plug, 4 Flutes, UNC
Mfr # 306246
Zoro # G4350577
product price: $23.75
/eaKey Features
Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/2"
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
306246
Zoro #
G4350577
UPC #
662355142745
Country of Origin
United States
Dimensions
Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Pitch Diameter Limit
H1
Thread Length
15/16"
Tap Thread Size
1/2"-13
Tap Length Standard
USCTI
Shank Length
1 23/32 in
65% Thread Drill Size
11.00 mm
Square Size
0.2750 in
Thread Size
1/2"-13
55% Thread Drill Size
11.30 mm
75% Thread Drill Size
27/64 in
Size
1/2"
Description
Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Plug, Overall Length 3.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.66 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H1, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.