Straight Flute Hand Tap , 1/2"-20 , Semi-Bottoming , UNF , 3 Flutes,

  • Mfr # 313534

  • Zoro # G3940087


product price:  $19.14
/ea

Key Features

Shank Dia.
0.367"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
313534
Zoro #
G3940087
UPC #
093401135341
Country of Origin
United States

Dimensions

Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Overall Length
3.375"
Thread Length
1.656"
Pitch Diameter Limit
H11
Tap Thread Size
1/2"-20
Shank Length
1 23/32 in
65% Thread Drill Size
11.60 mm
75% Thread Drill Size
11.40mm
Thread Size
1/2"-20
Drill Bit Size
29/64 in
55% Thread Drill Size
11.80 mm
Square Size
0.2750 in

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
UNF
List Number
SFGP+5
Tap Finish
Bright
Standards
USCTI Table 302
Cutting Direction - Machining
Right Hand
Thread Limit
H11
Series
SFGP+5
Threads per Inch
20
Measurement System
Fractional Inch
Primary Material Application ISO Code
N, P
Features
Shank End Feature : Square
Thread Standard
UNF
Tap Shank Standard
USCTI Table 302
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Right Hand
Class of Fit
1B

Description

Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Thread Length 1 21/32 in, 75 Percent Thread Drill Size 11.40mm, Thread Limit H11, Class of Fit 1B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.