Zoro Homepage

Straight Flute Hand Tap, 1/4"-20, Plug, 4 Flutes, UNC

  • Mfr # 305103

  • Zoro # G1814458


product price: $9.35
/ea

Key Features

Shank Dia.
Shank Dia. 0.2550"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305103
Zoro #
G1814458
UPC #
093367051037
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia. 0.2550"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Tap Thread Size
1/4"-20
Pitch Diameter Limit
H5
Thread Length
1"
Thread Size
1/4"-20
75% Thread Drill Size
#7
Square Size
0.1910 in
65% Thread Drill Size
#5
Tap Length Standard
USCTI
55% Thread Drill Size
#3
Shank Length
1 1/2 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiN
List Number
HTGP-TN
Number of Pieces
1
Tap Thread Type
UNC
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Primary Material Application ISO Code
K, M, P
Threads per Inch
20
Spiral Direction
Neutral
Thread Standard
UNC
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
H5
Class of Fit
2B
Shank Type - Machining
Straight
Tap Shank Standard
USCTI
Measurement System
Fractional Inch
Series
HTGP-TN
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Plug, Overall Length 2.5 in, High Speed Steel, TiN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.