Straight Flute Hand Tap, 1/4"-28, Semi-Bottoming, 4 Flutes, UNF

  • Mfr # 330262

  • Zoro # G4348477


product price:  $15.95
/ea

Key Features

Shank Dia.
0.255"
Tap Material
Cobalt
Tap Chamfer
Semi-Bottoming
Tap Size
1/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
330262
Zoro #
G4348477
UPC #
662355822067
Country of Origin
United States

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Thread Length
5/8"
Pitch Diameter Limit
H3
Tap Thread Size
1/4"-28
Tap Length Standard
USCTI
Square Size
0.1910 in
55% Thread Drill Size
5.70 mm
Thread Size
1/4"-28
75% Thread Drill Size
5.45 mm
65% Thread Drill Size
7/32 in
Shank Length
1 1/2 in
Size
1/4"

Details

Item
Straight Flute Hand Tap
Tap Material
Cobalt
Tap Chamfer
Semi-Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Steam Oxide over Nitride
Standards
USCTI Table 302A
Number of Pieces
1
List Number
HTHM
Tap Thread Type
UNF
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
HTHM
Thread Limit
H3
Class of Fit
2B
Primary Material Application ISO Code
H, K
Tap Shank Standard
USCTI
Spiral Direction
Neutral
Threads per Inch
28
Primary Material Application
Cast Iron, Hardened Steel
Measurement System
Fractional Inch
Thread Standard
UNF
Extended Neck
Yes
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Semi-Bottoming, Overall Length 2.5 in, Cobalt, Black Oxide/Nitride, Right Hand, Thread Length 0.63 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.