Straight Flute Hand Tap, 1/4"-28, Taper, 4 Flutes, UNF

  • Mfr # 305210

  • Zoro # G1814622


product price: $8.45
/ea

Key Features

Shank Dia.
Shank Dia. 0.2550"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
1/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305210
Zoro #
G1814622
UPC #
093367052102
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia. 0.2550"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Thread Length
1"
Tap Thread Size
1/4"-28
Pitch Diameter Limit
H3
Tap Length Standard
USCTI
75% Thread Drill Size
5.45 mm
Shank Length
1 1/2 in
Square Size
0.1910 in
65% Thread Drill Size
7/32 in
55% Thread Drill Size
5.70 mm
Thread Size
1/4"-28

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
HTGP-TN
Standards
USCTI Table 302A
Number of Pieces
1
Tap Thread Type
UNF
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Class of Fit
2B
Primary Material Application
Cast Iron, Stainless Steel, Steel
Series
HTGP-TN
Spiral Direction
Neutral
Tap Shank Standard
USCTI
Thread Limit
H3
Measurement System
Fractional Inch
Extended Neck
Yes
Primary Material Application ISO Code
K, M, P
Thread Standard
UNF
Threads per Inch
28
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Taper, Overall Length 2.5 in, High Speed Steel, TiN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.