Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # 173077

  • Zoro # G710037478


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Overall Length
113.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173077
Zoro #
G710037478
UPC #
093367009939
Country of Origin
United States

Dimensions

Overall Length
113.54 mm
Shank Dia.
16.56 mm
Thread Length
50.80 mm
Thread Size
M20-1.50
Drill Bit Size
19.98 mm
Square Size
17.46 x 12.42 mm
Tap Length Standard
USCTI
Shank Length
17.46 mm
75% Thread Drill Size
47/64 in

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Chamfer
Taper
Thread Pitch
1.50 mm
Measurement System
Metric
Thread Limit
D6
Features
General Purpose
Thread Standard
Metric
Tap Shank Standard
USCTI
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Class of Fit
6H
Spiral Direction
Right Hand

Description

Straight Flute Hand Tap, Thread Size M20x1.5, Metric, Taper, Overall Length 113.54 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 50.8 mm, 75 Percent Thread Drill Size 47/64 in, Thread Limit D6, Class of Fit 6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.