Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # 173122

  • Zoro # G710037607


product price: $10.39
/ea

Key Features

Number of Flutes
2
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Overall Length
2.1300 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173122
Zoro #
G710037607
UPC #
093367010386
Country of Origin
United States

Dimensions

Overall Length
2.1300 in
Shank Dia.
0.1680 in
Thread Length
0.3800 in
Thread Size
#8-32
Tap Length Standard
USCTI
Drill Bit Size
0.164 in
Shank Length
0.25 in
75% Thread Drill Size
#29
Square Size
0.2500 x 0.1310 in

Details

Item
Hand Tap
Number of Flutes
2
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Tap Chamfer
Plug
Thread Direction
Right Hand
Standards
USCTI Table 302A
Measurement System
Decimal Inch
Primary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Class of Fit
2B
Primary Material Application ISO Code
K, M, P
Tap Shank Standard
USCTI
Thread Standard
UNC
Extended Neck
Yes
Features
General Purpose
Threads per Inch
32
Thread Limit
H2
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Straight Flute Hand Tap, Thread Size #8-32, UNC, Plug, Overall Length 2.13 in, High Speed Steel, TiN, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size #29, Thread Limit H2, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.