Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # 173123

  • Zoro # G410037631


product price: $9.59
/ea

Key Features

Number of Flutes
2
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Overall Length
2.1300 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173123
Zoro #
G410037631
UPC #
093367010393
Country of Origin
United States

Dimensions

Overall Length
2.1300 in
Shank Dia.
0.1680 in
Thread Length
0.3800 in
Tap Length Standard
USCTI
Thread Size
#8-32
Drill Bit Size
0.164 in
Shank Length
0.25 in
Square Size
0.2500 x 0.1310 in
75% Thread Drill Size
#29

Details

Item
Hand Tap
Number of Flutes
2
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Chamfer
Plug
Measurement System
Decimal Inch
Thread Limit
H3
Shank Type - Machining
Straight
Class of Fit
2B
Threads per Inch
32
Tap Shank Standard
USCTI
Features
General Purpose
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
UNC
Primary Material Application ISO Code
K, M, P
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand

Description

Hand Tap, Thread Size #8-32, UNC, Plug, Overall Length 2.1300 in, High Speed Steel, TiN, Right Hand, Thread Length 0.3800 in, 75 Percent Thread Drill Size #29, Thread Limit H3, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.