Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # 173132

  • Zoro # G010037628


product price: $11.99
/ea

Key Features

Number of Flutes
3
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173132
Zoro #
G010037628
UPC #
093367010485
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Thread Length
0.6300 in
Shank Dia.
0.2550 in
Tap Length Standard
USCTI
Drill Bit Size
1/4 in
Thread Size
1/4-20
Square Size
0.3125 x 0.1910 in
75% Thread Drill Size
#7
Shank Length
0.3125 in

Details

Item
Hand Tap
Number of Flutes
3
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Tap Chamfer
Plug
Standards
USCTI Table 302A
Thread Direction
Right Hand
Class of Fit
2B
Measurement System
Decimal Inch
Shank Type - Machining
Straight
Thread Standard
UNC
Thread Limit
H3
Extended Neck
Yes
Primary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
USCTI
Features
General Purpose
Primary Material Application ISO Code
K, M, P
Threads per Inch
20
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Straight Flute Hand Tap, Thread Size 1/4 In.-20, UNC, Plug, Overall Length 2.5 in, High Speed Steel, TiN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.