Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # 173139

  • Zoro # G010037451


product price: $31.79
/ea

Key Features

Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Overall Length
85.85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173139
Zoro #
G010037451
UPC #
093367010560
Country of Origin
United States

Dimensions

Overall Length
85.85 mm
Shank Dia.
9.32 mm
Thread Length
23.88 mm
Drill Bit Size
11.99 mm
Thread Size
M12-1.25
Tap Length Standard
USCTI
75% Thread Drill Size
27/64 in
Square Size
11.11 x 6.99 mm
Shank Length
11.11 mm

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Tap Chamfer
Plug
Standards
USCTI Table 302A
Thread Direction
Right Hand
Thread Pitch
1.25 mm
Thread Standard
Metric
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Metric
Class of Fit
2B
Features
General Purpose
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Limit
D5
Tap Shank Standard
USCTI
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Straight Flute Hand Tap, Thread Size M12x1.25, Metric, Plug, Overall Length 85.85 mm, High Speed Steel, TiN, Right Hand, Thread Length 23.88 mm, 75 Percent Thread Drill Size 27/64 in, Thread Limit D5, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.