Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # 173140

  • Zoro # G710037423


product price: $47.29
/ea

Key Features

Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Overall Length
91.19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173140
Zoro #
G710037423
UPC #
093367010577
Country of Origin
United States

Dimensions

Overall Length
91.19 mm
Shank Dia.
10.90 mm
Thread Length
25.40 mm
Thread Size
M14-1.50
Drill Bit Size
14.00 mm
Tap Length Standard
USCTI
Square Size
12.70 x 8.18 mm
75% Thread Drill Size
12.50 mm
Shank Length
12.7 mm

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Thread Direction
Right Hand
Tap Chamfer
Plug
Standards
USCTI Table 302A
Extended Neck
Yes
Class of Fit
2B
Thread Limit
D6
Features
General Purpose
Thread Standard
Metric
Primary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Tap Shank Standard
USCTI
Primary Material Application ISO Code
K, M, P
Thread Pitch
1.50 mm
Measurement System
Metric
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Straight Flute Hand Tap, Thread Size M14x1.5, Metric, Plug, Overall Length 91.19 mm, High Speed Steel, TiN, Right Hand, Thread Length 25.4 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit D6, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.