Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # 173141

  • Zoro # G710037447


product price: $10.79
/ea

Key Features

Number of Flutes
2
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiCN
Overall Length
2.0000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173141
Zoro #
G710037447
UPC #
093367010584
Country of Origin
United States

Dimensions

Overall Length
2.0000 in
Thread Length
0.3800 in
Shank Dia.
0.1410 in
Tap Length Standard
USCTI
Thread Size
#6-32
Drill Bit Size
0.138 in
Shank Length
0.1875 in
Square Size
0.1875 x 0.1100 in
75% Thread Drill Size
#36

Details

Item
Hand Tap
Number of Flutes
2
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiCN
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Chamfer
Plug
Shank Type - Machining
Straight
Class of Fit
2B
Measurement System
Decimal Inch
Features
General Purpose
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Thread Standard
UNC
Threads per Inch
32
Thread Limit
H3
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Tap Shank Standard
USCTI
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand

Description

Hand Tap, Thread Size #6-32, UNC, Plug, Overall Length 2.0000 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.3800 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.