Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # 173149

  • Zoro # G810037453


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiCN
Overall Length
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173149
Zoro #
G810037453
UPC #
093367010676
Country of Origin
United States

Dimensions

Overall Length
4 1/4 in
Thread Length
1.2200 in
Shank Dia.
0.5900 in
Thread Size
3/4-10
Drill Bit Size
3/4 in
Tap Length Standard
USCTI
Shank Length
0.6875 in
75% Thread Drill Size
16.50 mm
Square Size
0.6875 x 0.4420 in

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiCN
Tap Chamfer
Plug
Standards
USCTI Table 302A
Thread Direction
Right Hand
Thread Limit
H3
Class of Fit
2B
Shank Type - Machining
Straight
Features
General Purpose
Primary Material Application ISO Code
K, M, N, P
Thread Standard
UNC
Threads per Inch
10
Extended Neck
Yes
Tap Shank Standard
USCTI
Measurement System
Decimal Inch
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand

Description

Hand Tap, Thread Size 3/4-10, UNC, Plug, Overall Length 4 1/4 in, High Speed Steel, TiCN, Right Hand, Thread Length 1.2200 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.