Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # 173157

  • Zoro # G010037659


product price: $10.39
/ea

Key Features

Number of Flutes
3
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173157
Zoro #
G010037659
UPC #
093367010751
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
0.2550 in
Thread Length
0.6300 in
Thread Size
1/4-20
Drill Bit Size
1/4 in
Tap Length Standard
USCTI
Shank Length
0.3125 in
Square Size
0.3125 x 0.1910 in
75% Thread Drill Size
#7

Details

Item
Hand Tap
Number of Flutes
3
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Chamfer
Bottoming
Standards
USCTI Table 302A
Thread Direction
Right Hand
Measurement System
Decimal Inch
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Features
General Purpose
Extended Neck
Yes
Threads per Inch
20
Tap Shank Standard
USCTI
Class of Fit
2B
Shank Type - Machining
Straight
Thread Limit
H5
Thread Standard
UNC
Spiral Direction
Right Hand

Description

Straight Flute Hand Tap, Thread Size 1/4 In.-20, UNC, Bottoming, Overall Length 2.5 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.