Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # 173167

  • Zoro # G010037482


product price: $22.29
/ea

Key Features

Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Overall Length
3.1600 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173167
Zoro #
G010037482
UPC #
093367010867
Country of Origin
United States

Dimensions

Overall Length
3.1600 in
Shank Dia.
0.3230 in
Thread Length
0.8800 in
Tap Length Standard
USCTI
Thread Size
7/16-20
Drill Bit Size
7/16 in
75% Thread Drill Size
25/64 in
Shank Length
0.4062 in
Square Size
0.4062 x 0.2420 in

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Chamfer
Bottoming
Class of Fit
2B
Primary Material Application ISO Code
K, M, N, P
Thread Standard
UNF
Features
General Purpose
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Threads per Inch
20
Thread Limit
H2
Tap Shank Standard
USCTI
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Spiral Direction
Right Hand

Description

Straight Flute Hand Tap, Thread Size 7/16 In.-20, UNF, Bottoming, Overall Length 3.16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.44 in, 75 Percent Thread Drill Size 25/64 in, Thread Limit H2, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.