Zoro Homepage

Straight Flute Hand Tap

  • Mfr # 173178

  • Zoro # G510037364


product price: $84.79
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Style
Straight Flute
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Overall Length
4.4680 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173178
Zoro #
G510037364
UPC #
093367010973
Country of Origin
United States

Dimensions

Overall Length
4.4680 in
Thread Length
2.2190 in
Drill Bit Size
7/8 in
Thread Size
7/8-14
75% Thread Drill Size
20.50 mm

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Straight Flute
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Tap Chamfer
Bottoming
Features
General Purpose
Thread Standard
UNF
Measurement System
Decimal Inch
Thread Limit
H6
Threads per Inch
14
Class of Fit
2B
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel

Description

Straight Flute Hand Tap, Thread Size 7/8 In.-14, UNF, Bottoming, Overall Length 4.69 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.22 in, 75 Percent Thread Drill Size 20.50 mm, Thread Limit H6, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.