Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # 173180

  • Zoro # G010037352


product price: $64.89
/ea

Key Features

Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Overall Length
102.36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173180
Zoro #
G010037352
UPC #
093367010997
Country of Origin
United States

Dimensions

Overall Length
102.36 mm
Thread Length
27.69 mm
Shank Dia.
13.77 mm
Thread Size
M18-1.50
Tap Length Standard
USCTI
Drill Bit Size
18.00 mm
75% Thread Drill Size
16.50 mm
Square Size
15.88 x 10.31 mm
Shank Length
15.88 mm

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Chamfer
Bottoming
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Shank Standard
USCTI
Measurement System
Metric
Thread Limit
D6
Thread Standard
Metric
Class of Fit
6H
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Pitch
1.50 mm
Primary Material Application ISO Code
K, M, N, P
Features
General Purpose
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand

Description

Straight Flute Hand Tap, Thread Size M18x1.5, Metric, Bottoming, Overall Length 102.36 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 27.69 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit D6, Class of Fit 6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.