Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # 173192

  • Zoro # G310037540


product price: $10.19
/ea

Key Features

Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Overall Length
2.3800 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173192
Zoro #
G310037540
UPC #
093367011116
Country of Origin
United States

Dimensions

Overall Length
2.3800 in
Thread Length
1/2 in
Shank Dia.
0.1940 in
Drill Bit Size
0.190 in
Tap Length Standard
USCTI
Thread Size
#10-32
Square Size
0.2500 x 0.1520 in
75% Thread Drill Size
#21
Shank Length
0.25 in

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Chamfer
Bottoming
Thread Standard
UNF
Class of Fit
2B
Threads per Inch
32
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
H2
Measurement System
Decimal Inch
Shank Type - Machining
Straight
Features
General Purpose
Extended Neck
Yes
Tap Shank Standard
USCTI
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand

Description

Straight Flute Hand Tap, Thread Size #10-32, UNF, Bottoming, Overall Length 2.38 in, High Speed Steel, TiN, Right Hand, Thread Length 0.88 in, 75 Percent Thread Drill Size #21, Thread Limit H2, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.