Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # 173200

  • Zoro # G610037363


product price: $26.59
/ea

Key Features

Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Overall Length
74.61 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173200
Zoro #
G610037363
UPC #
093367011192
Country of Origin
United States

Dimensions

Overall Length
74.61 mm
Thread Length
31.75 mm
Shank Dia.
9.68 mm
Tap Length Standard
USCTI
Drill Bit Size
9.99 mm
Thread Size
M10-1.25
Square Size
11.11 x 7.26 mm
75% Thread Drill Size
11/32 in
Shank Length
11.11 mm

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Tap Chamfer
Bottoming
Standards
USCTI Table 302A
Thread Direction
Right Hand
Measurement System
Metric
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
2B
Shank Type - Machining
Straight
Thread Pitch
1.25 mm
Tap Shank Standard
USCTI
Features
General Purpose
Thread Standard
Metric
Thread Limit
D5
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand

Description

Straight Flute Hand Tap, Thread Size M10x1.25, Metric, Bottoming, Overall Length 74.61 mm, High Speed Steel, TiN, Right Hand, Thread Length 31.75 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit D5, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.