Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap

  • Mfr # 173239

  • Zoro # G414795834


product price: $19.85
/ea

Key Features

Number of Flutes
2
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Overall Length
41.27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173239
Zoro #
G414795834
UPC #
093367012083
Country of Origin
United States

Dimensions

Overall Length
41.27 mm
Thread Size
M1.6x0.35
Thread Length
7.92 mm
Shank Dia.
3.58 mm
Square Size
2.79 mm
Shank Length
4.76 mm
Drill Bit Size
M1.6
75% Thread Drill Size
1.25mm

Details

Item
Hand Tap
Number of Flutes
2
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Non-Ferrous Metals, Stainless Steel, Steel
Thread Pitch
0.35 mm
Features
Depth of Cut 2xD
Measurement System
Metric
Powdered Metal Base Material
Cobalt
Secondary Material Application
Cast Iron, Aluminum, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Tap Chamfer
Taper
Thread Standard
Metric
Thread Limit
D3
Secondary Material Application ISO Code
K, M, N, P
Product Type
Hand Tap
Thread Direction
Right Hand
Class of Fit
D3
Shank Type - Machining
Straight

Description

Straight Flute Hand Tap, Thread Size M1.6x0.35, Metric, Taper, Overall Length 41.27 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7.92 mm, 75 Percent Thread Drill Size 1.25mm, Thread Limit D3, Class of Fit 6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.