Straight Flute Hand Tap, #3-48, Bottoming, Plug, Taper, 3 Flutes, UNC

  • Mfr # 355802

  • Zoro # G2837989


product price: $34.19
/ea

Key Features

Shank Dia.
0.1410"
Tap Chamfer
Bottoming, Plug, Taper
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355802
Zoro #
G2837989
UPC #
093367558024
Country of Origin
United States

Dimensions

Shank Dia.
0.1410"
Tap Dimension Type
Inch
Tap Size
#3
Overall Length
1-13/16"
Thread Length
1/2"
Tap Thread Size
#3-48
Pitch Diameter Limit
H2
65% Thread Drill Size
#46
Shank Length
1 5/16 in
Square Size
7/64 in
55% Thread Drill Size
2.12 mm
75% Thread Drill Size
2.00 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming, Plug, Taper
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Finish
TiN
List Number
HTGP-3PC
Number of Pieces
3
Includes
(1) Bottoming Tap, (1) Plug Tap, (1) Taper Tap
Cutting Direction - Machining
Right Hand
Threads per Inch
48
Class of Fit
2B
Extended Shank
No
Number Of Taps
3
Series
HTGP-3PC-TN
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Tap Type
Straight Flute
Features
Taper-Plug-Bottoming
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Shank Standard
USCTI Table 302
Thread Limit
2B
Measurement System
Pipe

Description

Three Piece Tap Kit, Tap Thread Size #3-48, High Speed Steel, TiN, Thread Standard UNC, Thread Length 1/2 in, Overall Length 1 13/16 in, 75 Percent Thread Drill Size 2.00 mm, Thread Limit H2, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.