Zoro Homepage

Straight Flute Hand Tap, 3/4"-10, Plug, 4 Flutes, UNC

  • Mfr # 307356

  • Zoro # G4351182


product price: $59.89
/ea

Key Features

Shank Dia.
0.590"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
3/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307356
Zoro #
G4351182
UPC #
662355193273
Country of Origin
United States

Dimensions

Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Pitch Diameter Limit
H3
Thread Length
2"
Tap Thread Size
3/4"-10
75% Thread Drill Size
16.50 mm
Shank Length
2 1/4 in
55% Thread Drill Size
17.20 mm
Tap Length Standard
USCTI
Square Size
0.4420 in
65% Thread Drill Size
16.90 mm
Thread Size
3/4"-10
Size
3/4"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
USCTI Table 302A
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
TiN
List Number
HTGP-TN
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Tap Shank Standard
USCTI
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
UNC
Extended Neck
Yes
Measurement System
Fractional Inch
Thread Limit
H3
Shank Type - Machining
Straight
Series
HTGP-TN
Spiral Direction
Neutral
Threads per Inch
10
Class of Fit
2B
Primary Material Application ISO Code
K, M, P
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Plug, Overall Length 4.25 in, High Speed Steel, TiN, Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.