Zoro Homepage

Straight Flute Hand Tap, 3/4"-10, Plug, UNC, 4 Flutes

  • Mfr # 313512

  • Zoro # G3940583


product price: $50.79
/ea

Key Features

Shank Dia.
0.590"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
3/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313512
Zoro #
G3940583
UPC #
093379135121
Country of Origin
United States

Dimensions

Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4.250"
Pitch Diameter Limit
H11
Thread Length
2"
Tap Thread Size
3/4"-10
75% Thread Drill Size
16.50 mm
Thread Size
3/4"-10
Drill Bit Size
21/32 in
65% Thread Drill Size
16.90 mm
Square Size
0.4420 in
Shank Length
2 1/4 in
55% Thread Drill Size
17.20 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
List Number
SPGP+5
Tap Finish
Bright
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
SPGP+5
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Threads per Inch
10
Thread Standard
UNC
Extended Neck
Yes
Spiral Direction
Right Hand
Thread Limit
H11
Primary Material Application ISO Code
N, P
Class of Fit
1B
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H11, Class of Fit 1B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.