Zoro Homepage

Straight Flute Hand Tap, 3/4"-10, Plug, UNC, 4 Flutes

  • Mfr # 313567

  • Zoro # G3940778


product price: $48.25
/ea

Key Features

Shank Dia.
0.590"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
3/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313567
Zoro #
G3940778
UPC #
093434135677
Country of Origin
United States

Dimensions

Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4.250"
Thread Length
2"
Tap Thread Size
3/4"-10
55% Thread Drill Size
17.20 mm
65% Thread Drill Size
16.90 mm
Thread Size
3/4"-10
Shank Length
2 1/4 in
Square Size
0.4420 in
Drill Bit Size
21/32 in
75% Thread Drill Size
16.50 mm
Pitch Diameter Limit
H11

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Threads per Inch
10
Series
SPGP+5-SO
Extended Neck
Yes
Primary Material Application ISO Code
N, P
Shank Type - Machining
Straight
Thread Standard
UNC
Thread Limit
H11
Measurement System
Fractional Inch
Class of Fit
1B
Helix Angle
0 Degrees
List Number
SFGP+5-SO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H11, Class of Fit 1B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.