Straight Flute Hand Tap, 3/4"-16, Plug, UNF, 4 Flutes

  • Mfr # 313568

  • Zoro # G3940717


product price: $52.85
/ea

Key Features

Shank Dia.
0.590"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
3/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313568
Zoro #
G3940717
UPC #
093435135683
Country of Origin
United States

Dimensions

Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4.250"
Tap Thread Size
3/4"-16
Thread Length
2"
Pitch Diameter Limit
H11
65% Thread Drill Size
17.70 mm
75% Thread Drill Size
17.50 mm
55% Thread Drill Size
17.90 mm
Drill Bit Size
11/16 in
Thread Size
3/4"-16
Square Size
0.4420 in
Shank Length
2 1/4 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Steam Oxide
List Number
SFGP+5-SO
Tap Thread Type
UNF
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Series
SPGP+5-SO
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Thread Standard
UNF
Threads per Inch
16
Thread Limit
H11
Class of Fit
1B
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H11, Class of Fit 1B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.