Straight Flute Hand Tap, 3/4"-16, Semi-Bottoming, 6 Flutes, UNF

  • Mfr # 330290

  • Zoro # G4348592


product price:  $66.75
/ea

Key Features

Tap Thread Size
3/4"-16
Tap Chamfer
Semi-Bottoming
Number of Flutes
6
Tap Thread Type
UNF
Shank Dia.
0.590"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
330290
Zoro #
G4348592
UPC #
662355822234
Country of Origin
United States

Dimensions

Tap Thread Size
3/4"-16
Shank Dia.
0.590"
Tap Dimension Type
Inch
Pitch Diameter Limit
H5
Thread Length
1-7/32"
Tap Size
3/4"
Overall Length
4-1/4"
Square Size
0.4420 in
Shank Length
2 1/4 in
Thread Size
3/4"-16
Tap Length Standard
USCTI
75% Thread Drill Size
17.50 mm
65% Thread Drill Size
17.70 mm
55% Thread Drill Size
17.90 mm
Size
3/4"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
6
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
Steam Oxide/Nitride
Thread Direction
Right Hand
Tap Material
Cobalt
Standards
USCTI Table 302A
Tap Style
Straight Flute (Hand)
Number of Pieces
1
List Number
HTHM
Cutting Direction - Machining
Right Hand
Primary Material Application
Cast Iron, Hardened Steel
Series
HTHM
Thread Limit
H5
Spiral Direction
Neutral
Thread Standard
UNF
Primary Material Application ISO Code
H, K
Extended Neck
Yes
Threads per Inch
16
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Class of Fit
2B-3B
Tap Shank Standard
USCTI
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/4 In.-16, UNF, Semi-Bottoming, Overall Length 4.25 in, Cobalt, Black Oxide/Nitride, Right Hand, Thread Length 1.22 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.