Straight Flute Hand Tap, 3/4"-16, Semi-Bottoming, UNF, 4 Flutes

  • Mfr # 313538

  • Zoro # G3940023


product price:  $49.89
/ea

Key Features

Shank Dia.
0.590"
Tap Material
High Speed Steel
Tap Chamfer
Semi-Bottoming
Tap Size
3/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
313538
Zoro #
G3940023
UPC #
093405135385
Country of Origin
United States

Dimensions

Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4.250"
Tap Thread Size
3/4"-16
Thread Length
2"
Shank Length
2 1/4 in
65% Thread Drill Size
17.70 mm
55% Thread Drill Size
17.90 mm
Square Size
0.4420 in
75% Thread Drill Size
17.50mm
Thread Size
3/4"-16
Drill Bit Size
11/16 in
Pitch Diameter Limit
H11

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Semi-Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
Bright
Standards
USCTI Table 302
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Limit
H11
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
UNF
Tap Shank Standard
USCTI Table 302
Spiral Direction
Right Hand
Threads per Inch
16
Features
Shank End Feature : Square
Measurement System
Fractional Inch
Series
SFGP+5
Primary Material Application ISO Code
N, P
Class of Fit
1B
Number of Pieces
1
List Number
SFGP+5

Description

Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Thread Length 2 in, 75 Percent Thread Drill Size 17.50mm, Thread Limit H11, Class of Fit 1B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.