Zoro Homepage

Straight Flute Hand Tap , 3/8"-16 , Plug , UNC , 3 Flutes

  • Mfr # 313504

  • Zoro # G3940461


product price: $11.25
/ea

Key Features

Shank Dia.
0.381"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313504
Zoro #
G3940461
UPC #
093371135044
Country of Origin
United States

Dimensions

Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Overall Length
2.938"
Tap Thread Size
3/8"-16
Thread Length
1.250"
65% Thread Drill Size
P
55% Thread Drill Size
8.40 mm
Thread Size
3/8"-16
Drill Bit Size
5/16 in
Square Size
0.2860 in
75% Thread Drill Size
0.3125 in
Shank Length
1 11/16 in
Pitch Diameter Limit
H11

Description

Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H11, Class of Fit 1B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.