Zoro Homepage

Straight Flute Hand Tap , 3/8"-16 , Plug , UNC , 3 Flutes

  • Mfr # 313559

  • Zoro # G3940638


product price: $11.25
/ea

Key Features

Shank Dia.
0.381"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313559
Zoro #
G3940638
UPC #
093426135593
Country of Origin
United States

Dimensions

Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Overall Length
2.938"
Pitch Diameter Limit
H11
Thread Length
1.250"
Tap Thread Size
3/8"-16
65% Thread Drill Size
P
75% Thread Drill Size
0.3125 in
Square Size
0.2860 in
Drill Bit Size
5/16 in
Thread Size
3/8"-16
Shank Length
1 11/16 in
55% Thread Drill Size
8.40 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
List Number
SFGP+5-SO
Tap Thread Type
UNC
Tap Finish
Steam Oxide
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
SPGP+5-SO
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
UNC
Primary Material Application ISO Code
N, P
Threads per Inch
16
Extended Neck
Yes
Thread Limit
H11
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Class of Fit
1B
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H11, Class of Fit 1B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.