Straight Flute Hand Tap, 3/8"-24, Bottoming, 4 Flutes, UNF

  • Mfr # 305830

  • Zoro # G4352835


product price: $12.79
/ea

Key Features

Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
3/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305830
Zoro #
G4352835
UPC #
662355192757
Country of Origin
United States

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Pitch Diameter Limit
H3
Thread Length
1-1/4"
Tap Thread Size
3/8"-24
Square Size
0.2860 in
Shank Length
1 11/16 in
Tap Length Standard
USCTI
75% Thread Drill Size
8.50 mm
Thread Size
3/8"-24
65% Thread Drill Size
R
55% Thread Drill Size
11/32 in
Size
3/8"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
Standards
USCTI Table 302A
Tap Thread Type
UNF
List Number
HTGP-TN
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Thread Limit
H3
Primary Material Application
Cast Iron, Stainless Steel, Steel
Threads per Inch
24
Measurement System
Fractional Inch
Thread Standard
UNF
Tap Shank Standard
USCTI
Primary Material Application ISO Code
K, M, P
Series
HTGP-TN
Shank Type - Machining
Straight
Extended Neck
Yes
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/8 In.-24, UNF, Bottoming, Overall Length 2.94 in, High Speed Steel, TiN, Right Hand, Thread Length 1.25 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.