Straight Flute Hand Tap, 5/16"-18, Bottoming, 4 Flutes, UNC

  • Mfr # 305446

  • Zoro # G4351846


product price: $10.89
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
5/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305446
Zoro #
G4351846
UPC #
662355141052
Country of Origin
United States

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Pitch Diameter Limit
H5
Tap Thread Size
5/16"-18
Thread Length
11/16"
55% Thread Drill Size
I
Thread Size
5/16"-18
65% Thread Drill Size
17/64 in
Square Size
0.2380 in
75% Thread Drill Size
F
Shank Length
1 19/32 in
Tap Length Standard
USCTI
Size
5/16

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Bright
Standards
USCTI Table 302A
Tap Thread Type
UNC
Tap Grouping
Tap
List Number
HTGP
Cutting Direction - Machining
Right Hand
Series
HTGP
Class of Fit
2B
Thread Limit
H5
Threads per Inch
18
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
UNC
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, N, P
Measurement System
Fractional Inch
Tap Shank Standard
USCTI
Shank Type - Machining
Straight
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Bottoming, Overall Length 2.72 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.13 in, 75 Percent Thread Drill Size F, Thread Limit H5, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.