Straight Flute Hand Tap , 5/16"-18 , Semi-Bottoming , UNC , 3 Flutes,

  • Mfr # 313582

  • Zoro # G3939859


product price:  $9.25
/ea

Key Features

Shank Dia.
0.318"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
313582
Zoro #
G3939859
UPC #
093449135822
Country of Origin
United States

Dimensions

Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Overall Length
2.719"
Thread Length
1.125"
Tap Thread Size
5/16"-18
75% Thread Drill Size
F
Drill Bit Size
F
Shank Length
1 19/32 in
55% Thread Drill Size
I
65% Thread Drill Size
17/64 in
Thread Size
5/16"-18
Square Size
0.2380 in
Pitch Diameter Limit
H11

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Tap Thread Type
UNC
Standards
USCTI TABLE 302
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Tap Shank Standard
USCTI Table 302
Measurement System
Fractional Inch
Thread Limit
H11
Series
SFGP+5-SO
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Shank Type - Machining
Straight
Thread Standard
UNC
Threads per Inch
18
Primary Material Application ISO Code
N, P
Extended Neck
Yes
Class of Fit
1B
Number of Pieces
1
List Number
SFGP+5-SO

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, Black Oxide, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H11, Class of Fit 1B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.