Zoro Homepage

Straight Flute Hand Tap , 5/16"-24 , Plug , UNF , 3 Flutes

  • Mfr # 313503

  • Zoro # G3940373


product price: $9.15
/ea

Key Features

Shank Dia.
0.318"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313503
Zoro #
G3940373
UPC #
093370135038
Country of Origin
United States

Dimensions

Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Overall Length
2.719"
Tap Thread Size
5/16"-24
Thread Length
1.125"
Pitch Diameter Limit
H11
55% Thread Drill Size
9/32 in
65% Thread Drill Size
J
Square Size
0.2380 in
Drill Bit Size
I
75% Thread Drill Size
I
Thread Size
5/16"-24
Shank Length
1 19/32 in

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
List Number
SPGP+5
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
Bright
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Thread Standard
UNF
Primary Material Application ISO Code
N, P
Thread Limit
H11
Series
SPGP+5
Threads per Inch
24
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Right Hand
Extended Neck
Yes
Class of Fit
1B
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size I, Thread Limit H11, Class of Fit 1B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.