Straight Flute Hand Tap, 5/8"-11, Bottoming, 4 Flutes, UNC

  • Mfr # 306945

  • Zoro # G4352905


product price: $41.96
/ea

Key Features

Shank Dia.
0.480"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
5/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306945
Zoro #
G4352905
UPC #
662355193136
Country of Origin
United States

Dimensions

Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Tap Thread Size
5/8"-11
Thread Length
1-13/16"
Pitch Diameter Limit
H3
Square Size
0.3600 in
Thread Size
5/8"-11
Tap Length Standard
USCTI
Shank Length
2 in
55% Thread Drill Size
14.20 mm
65% Thread Drill Size
13.90 mm
75% Thread Drill Size
13.60 mm
Size
5/8"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
USCTI Table 302A
Number of Pieces
1
Tap Finish
TiN
Tap Thread Type
UNC
Tap Grouping
Tap
List Number
HTGP-TN
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Series
HTGP-TN
Shank Type - Machining
Straight
Thread Limit
H3
Extended Neck
Yes
Class of Fit
2B
Tap Shank Standard
USCTI
Primary Material Application ISO Code
K, M, P
Spiral Direction
Neutral
Primary Material Application
Cast Iron, Stainless Steel, Steel
Threads per Inch
11
Measurement System
Fractional Inch
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Bottoming, Overall Length 3.81 in, High Speed Steel, TiN, Right Hand, Thread Length 1.81 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.