Straight Flute Hand Tap, 7/16"-14, Plug, 4 Flutes, UNC
Mfr # 306002
Zoro # G4351103
product price: $20.65
/eaKey Features
Shank Dia.
0.323"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
7/16"
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
306002
Zoro #
G4351103
UPC #
662355192771
Country of Origin
United States
Dimensions
Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Pitch Diameter Limit
H3
Thread Length
1-7/16"
Tap Thread Size
7/16"-14
Thread Size
7/16"-14
55% Thread Drill Size
W
Square Size
0.2420 in
Shank Length
1 11/16 in
75% Thread Drill Size
U
Tap Length Standard
USCTI
65% Thread Drill Size
V
Size
7/16"
Description
Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Plug, Overall Length 3.16 in, High Speed Steel, TiN, Right Hand, Thread Length 1.44 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.