Zoro Homepage

Straight Flute Hand Tap , 7/16"-14 , Plug , UNC , 3 Flutes

  • Mfr # 313506

  • Zoro # G3940330


product price: $14.35
/ea

Key Features

Shank Dia.
0.323"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313506
Zoro #
G3940330
UPC #
093373135066
Country of Origin
United States

Dimensions

Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Overall Length
3.156"
Pitch Diameter Limit
H11
Thread Length
1.438"
Tap Thread Size
7/16"-14
65% Thread Drill Size
V
75% Thread Drill Size
U
Shank Length
1 11/16 in
Square Size
0.2420 in
Thread Size
7/16"-14
Drill Bit Size
U
55% Thread Drill Size
W

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNC
List Number
SPGP+5
Tap Finish
Bright
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
SPGP+5
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Extended Neck
Yes
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Threads per Inch
14
Thread Standard
UNC
Primary Material Application ISO Code
N, P
Spiral Direction
Right Hand
Thread Limit
H11
Class of Fit
1B
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size U, Thread Limit H11, Class of Fit 1B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.