Straight Flute Hand Tap, 7/16"-14, Semi-Bottoming, 4 Flutes, UNC

  • Mfr # 330267

  • Zoro # G4348513


product price: $26.49
/ea

Key Features

Shank Dia.
0.323"
Tap Material
Cobalt
Tap Chamfer
Semi-Bottoming
Tap Size
7/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330267
Zoro #
G4348513
UPC #
662355822159
Country of Origin
United States

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Tap Thread Size
7/16"-14
Pitch Diameter Limit
H3
Thread Length
7/8"
55% Thread Drill Size
W
Tap Length Standard
USCTI
Thread Size
7/16"-14
Square Size
0.2420 in
65% Thread Drill Size
V
75% Thread Drill Size
U
Shank Length
1 11/16 in
Size
7/16"

Details

Item
Straight Flute Hand Tap
Tap Material
Cobalt
Tap Chamfer
Semi-Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
USCTI Table 302A
Number of Pieces
1
Tap Finish
Steam Oxide/Nitride
Tap Grouping
Tap
Tap Thread Type
UNC
List Number
HTHM
Cutting Direction - Machining
Right Hand
Series
HTHM
Class of Fit
2B
Thread Limit
H3
Primary Material Application ISO Code
H, K
Primary Material Application
Cast Iron, Hardened Steel
Threads per Inch
14
Measurement System
Fractional Inch
Thread Standard
UNC
Extended Neck
Yes
Spiral Direction
Neutral
Tap Shank Standard
USCTI
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Semi-Bottoming, Overall Length 3.16 in, Cobalt, Black Oxide/Nitride, Right Hand, Thread Length 0.88 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.