Zoro Homepage

Straight Flute Hand Tap, 7/16"-20, Plug, 4 Flutes, UNF

  • Mfr # 317722

  • Zoro # G7684638


product price: $20.99
/ea

Key Features

Shank Dia.
0.323"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
7/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
317722
Zoro #
G7684638
UPC #
093367177225
Country of Origin
United States

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/16"
Pitch Diameter Limit
H3
Tap Thread Size
7/16"-20
Thread Length
7/8"
Shank Length
1 11/16 in
Square Size
0.2420 in
Thread Size
7/16"-20
65% Thread Drill Size
10.00 mm
Tap Length Standard
USCTI
55% Thread Drill Size
10.20 mm
75% Thread Drill Size
9.95 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Left Hand
Tap Grouping
Tap
Tap Thread Type
UNF
Standards
USCTI Table 302A
List Number
HTGPL
Number of Pieces
1
Tap Finish
Bright
Cutting Direction - Machining
Left Hand
Series
HTGPL
Extended Neck
Yes
Thread Standard
UNF
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
20
Tap Shank Standard
USCTI
Primary Material Application ISO Code
K, M, N, P
Measurement System
Fractional Inch
Thread Limit
H3
Class of Fit
2B
Shank Type - Machining
Straight
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/16 In.-20, UNF, Plug, Overall Length 3.16 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 1.44 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.