Straight Flute Hand Tap, 9/16"-18, Plug, 4 Flutes, UNF
Mfr # 306754
Zoro # G4351155
product price: $35.99
/eaKey Features
Shank Dia.
0.429"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
9/16"
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
306754
Zoro #
G4351155
UPC #
662355197530
Country of Origin
United States
Dimensions
Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
3-19/32"
Pitch Diameter Limit
H3
Thread Length
1-21/32"
Tap Thread Size
9/16"-18
55% Thread Drill Size
13.25 mm
Thread Size
9/16"-18
Square Size
0.3220 in
65% Thread Drill Size
33/64 in
75% Thread Drill Size
12.90 mm
Tap Length Standard
USCTI
Shank Length
1 15/16 in
Size
9/16"
Description
Straight Flute Tap, Thread Size 9/16 In.-18, UNF, Plug, Overall Length 3.59 in, High Speed Steel, TiN, Right Hand, Thread Length 1.66 in, 75 Percent Thread Drill Size 12.90 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.