Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming, 2

  • Mfr # 302302

  • Zoro # G4351627


product price: $6.79
/ea

Key Features

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302302
Zoro #
G4351627
UPC #
662355153697
Country of Origin
United States

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/8"
Tap Thread Size
#10-32
Pitch Diameter Limit
H3
Thread Length
1/2"
55% Thread Drill Size
4.25 mm
Square Size
0.1520 in
Tap Length Standard
USCTI
Thread Size
#10-32
75% Thread Drill Size
#21
65% Thread Drill Size
4.15 mm
Shank Length
1 1/2 in
Size
#10

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
List Number
HTGP
Number of Pieces
1
Standards
USCTI Table 302A
Tap Grouping
Tap
Tap Finish
Bright
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
HTGP
Measurement System
Pipe
Primary Material Application ISO Code
K, M, N, P
Thread Standard
UNF
Thread Limit
H3
Spiral Direction
Neutral
Shank Type - Machining
Straight
Threads per Inch
32
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Tap Shank Standard
USCTI
Class of Fit
2B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #10-32, UNF, Bottoming, Overall Length 2.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.88 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.