Zoro Homepage

Straight Flute Hand Tap, Bottoming 2 Flutes

  • Mfr # 301585

  • Zoro # G4351523


product price: $6.39
/ea

Key Features

Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301585
Zoro #
G4351523
UPC #
662355152928
Country of Origin
United States

Dimensions

Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
2-1/8"
Tap Thread Size
#8-32
Pitch Diameter Limit
H3
Thread Length
3/8"
55% Thread Drill Size
3.60 mm
Square Size
0.1310 in
65% Thread Drill Size
3.50 mm
Tap Length Standard
USCTI
Shank Length
1 3/8 in
75% Thread Drill Size
3.40 mm
Thread Size
#8-32
Size
#8

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Tap Grouping
Tap
Tap Finish
Bright
Number of Pieces
1
Thread Direction
Right Hand
List Number
HTGP
Tap Thread Type
UNC
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Series
HTGP
Threads per Inch
32
Thread Standard
UNC
Tap Shank Standard
USCTI
Measurement System
Pipe
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
H3
Extended Neck
Yes
Class of Fit
2B
Primary Material Application ISO Code
K, M, N, P
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #8-32, UNC, Bottoming, Overall Length 2.13 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.